Motion
B5540WZZFS464

RBC BEARINGS INC
B5540WZZFS464

RBC® Airframe Control Ball Bearing - 0.8750 in ID, 1.3125 in OD, 0.5620 in Width, Double Sealed, No Cage
MI ITEM #02664596
MFR #B5540WZZFS464
Price$1,156.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
B5540WZZFS464

RBC® Airframe Control Ball Bearing - 0.8750 in ID, 1.3125 in OD, 0.5620 in Width, Double Sealed, No Cage
MI ITEM #02664596
MFR #B5540WZZFS464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,156.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width
    0.5620 in
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.5620 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Additional Details
    B5540WZZFS464 - RBC Airframe Bearing - B5000 Series - 0.875" Bore, 1.3125" OD, 0.562" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400562984
  • Max Rpm
    500 rpm
  • Number Of Rows
    2
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    8120 lbf
  • Radial Static Load Capacity
    8120 lbf
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400562984

Overview

Mfr description
B5540WZZ FS464 ACFT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought