Specifications
Dimensions
- Bore Diameter0.3125 in
- Inner Ring Width0.297 in
- Outer Ring Width0.2340 in
- Outside Diameter0.8125 in
- Overall Width0.2970 in
- Precision RatingNot Rated
- Weight0.02 lbs
Details
- Additional DetailsMKSP5AFS428 - RBC Airframe Bearing - MKSP A Series - 0.3125" Bore, 0.8125" OD, 0.297" Width
- ApplicationAirframe Control
- Bearing Material52100 Bearing Quality Steel
- Bore TypeStraight
- Cage MaterialNo Cage
- Closure TypeDouble Sealed
- Finish CoatingCadmium
- Internal ClearanceC0
- Manufacturer Product Page
- Manufacturer Upc Number637400585211
- Max Rpm500 rpm
- Number Of Rows1
- Outside Ring ShapeStraight
- Product TypeAirframe Control Bearings
- Radial Dynamic Load Capacity1000 lbf
- Radial Static Load Capacity1000 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesRBC®
- Snap Ring IncludedWithout Snap Ring
- Standards MetSAE-AS27645
- Type Of BearingBall Bearing
- UPC_NO637400585211
Overview
Mfr description
MKSP5A FS428 ACFT BRG