Motion
MDSRP4FS464

RBC BEARINGS INC
MDSRP4FS464

Self Aligning Airframe Control Roller Bearing - 0.2500 in ID, 0.9014 in OD, 0.6870 in Width, Double Sealed, "No Cage"
Mi Item #02664635
MFR #MDSRP4FS464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
MDSRP4FS464

Self Aligning Airframe Control Roller Bearing - 0.2500 in ID, 0.9014 in OD, 0.6870 in Width, Double Sealed, "No Cage"
Mi Item #02664635
MFR #MDSRP4FS464

Mfr description
MDSRP4 FS464 ACFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Inner Ring Width
    0.625 in
  • Outer Ring Width
    0.4640 in
  • Outside Diameter  
    0.9014 in
  • Overall Width  
    0.6870 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    "No Cage"
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400584009
  • Max Rpm
    500 rpm
  • Number Of Rows
    2
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    3025 lbf
  • Radial Static Load Capacity
    3025 lbf
  • Series
    RBC®
  • Type Of Bearing
    Roller Bearing
  • UPC_NO
    637400584009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)