Motion
DSRP4FS428
Self Aligning Airframe Control Roller Bearing - 0.2500 in ID, 0.9014 in OD, 0.6250 in Width, Double Sealed, "No Cage"
MI ITEM #02664672
MFR #DSRP4FS428
List Price$1,488.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Airframe Control Roller Bearing - 0.2500 in ID, 0.9014 in OD, 0.6250 in Width, Double Sealed, "No Cage"
MI ITEM #02664672
MFR #DSRP4FS428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,488.87/each for your price

Overview

Mfr description
DSRP 4 FS428 (BACB10C-160) ACFT BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C0
  • Max Rpm
    500 rpm
  • Cage Material
    "No Cage"
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Quality Steel
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Finish Coating
    Cadmium
  • Outer Ring Width
    0.4640 in
  • Inner Ring Width
    0.625 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400568320
  • UPC_NO
    637400568320
  • Radial Dynamic Load Capacity
    3025 lbf
  • Weight
    0.06 lbs
  • Radial Static Load Capacity
    3025 lbf
  • Type Of Bearing
    Roller Bearing
  • Product Type
    Airframe Control Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text