Motion
GDSRP5FS428

RBC BEARINGS INC
GDSRP5FS428

Self Aligning Airframe Control Roller Bearing - 0.3125 in ID, 1.2500 in OD, 0.8120 in Width, Double Sealed, "No Cage"
Mi Item #02664677
MFR #GDSRP5FS428
Price$1,462.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
GDSRP5FS428

Self Aligning Airframe Control Roller Bearing - 0.3125 in ID, 1.2500 in OD, 0.8120 in Width, Double Sealed, "No Cage"
Mi Item #02664677
MFR #GDSRP5FS428

Mfr description
GDSRP 5 FS428 ACFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,462.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Inner Ring Width
    0.812 in
  • Outer Ring Width
    0.6560 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.8120 in
  • Weight
    0.16 lbs

Details

  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    "No Cage"
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400569228
  • Max Rpm
    500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    7350 lbf
  • Series
    RBC®
  • Type Of Bearing
    Roller Bearing
  • UPC_NO
    637400569228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)