Motion
GDSRP8FS160

RBC BEARINGS INC
GDSRP8FS160

Self Aligning Airframe Control Roller Bearing - 0.5000 in ID, 1.6875 in OD, 1.0000 in Width, Double Sealed, "No Cage"
Mi Item #02664679
MFR #GDSRP8FS160
Price$1,326.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
GDSRP8FS160

Self Aligning Airframe Control Roller Bearing - 0.5000 in ID, 1.6875 in OD, 1.0000 in Width, Double Sealed, "No Cage"
Mi Item #02664679
MFR #GDSRP8FS160

Mfr description
GDSRP 8 FS160 ACFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,326.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Ring Width
    1 in
  • Outer Ring Width
    0.8120 in
  • Outside Diameter  
    1.6875 in
  • Overall Width  
    1.0000 in
  • Weight
    0.36 lbs

Details

  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    "No Cage"
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400569273
  • Max Rpm
    500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    12500 lbf
  • Radial Static Load Capacity
    12500 lbf
  • Series
    RBC®
  • Type Of Bearing
    Roller Bearing
  • UPC_NO
    637400569273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)