Motion
DW5FS464
RBC® Airframe Control Ball Bearing - 0.3125 in ID, 0.8750 in OD, 0.9380 in Width, Double Sealed, No Cage
MI ITEM #02664696
MFR #DW5FS464
Price$398.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.3125 in ID, 0.8750 in OD, 0.9380 in Width, Double Sealed, No Cage
MI ITEM #02664696
MFR #DW5FS464

Mfr description
DW5 FS464 ACFT BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Inner Ring Width
    0.938 in
  • Outer Ring Width
    0.8130 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.9380 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Additional Details
    DW5FS464 - RBC Airframe Bearing - DW Series - 0.3125" Bore, 0.875" OD, 0.938" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400568764
  • Max Rpm
    500 rpm
  • Number Of Rows
    2
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    5140 lbf
  • Radial Static Load Capacity
    5140 lbf
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE-AS27647
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400568764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)