Motion
P10KFS428
RBC® Airframe Control Ball Bearing - 0.6250 in ID, 1.1875 in OD, 0.4380 in Width, Double Sealed
Mi Item #02664698
MFR #P10KFS428
Price$1,013.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.6250 in ID, 1.1875 in OD, 0.4380 in Width, Double Sealed
Mi Item #02664698
MFR #P10KFS428

Mfr description
P 10 K FS428 ACFT BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,013.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.005 in
  • Inner Ring Width
    0.438 in
  • Outer Ring Width
    0.3750 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    0.4380 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Additional Details
    P10KFS428 - RBC Airframe Bearing - P Series - 0.6250" Bore, 1.1875" OD, 0.438" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400586041
  • Max Rpm
    500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    2440 lbf
  • Radial Static Load Capacity
    2440 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE-AS21443
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400586041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)