Motion
K3L2FS160
RBC® Airframe Control Ball Bearing - 0.1900 in ID, 0.6875 in OD, 0.2450 in Width, Double Shielded, No Cage
MI ITEM #02664699
MFR #K3L2FS160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.1900 in ID, 0.6875 in OD, 0.2450 in Width, Double Shielded, No Cage
MI ITEM #02664699
MFR #K3L2FS160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 3 L2 FS160 ACFT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Crowned
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Max Operating Temperature
    250 °F
  • Internal Clearance
    C0
  • Operating Temperature Range
    -65 TO 250 °F
  • Cage Material
    No Cage
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Bearing Material
    52100 Bearing Quality Steel
  • Application
    Airframe Control
  • Finish Coating
    Steel
  • Outer Ring Width
    0.2030 in
  • Inner Ring Width
    0.245 in
  • Fillet Radius
    0.020 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400583347
  • UPC_NO
    637400583347
  • Radial Dynamic Load Capacity
    200 lbf
  • Weight
    0.01 lbs
  • Radial Static Load Capacity
    200 lbf
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Airframe Control Bearings
  • Additional Details
    K3L2FS160 - RBC Airframe Bearing - Specials - 0.19" Bore, 0.687" OD, 0.245" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text