Motion
GDW4KFS464
RBC® Airframe Control Ball Bearing - 0.2500 in ID, 0.7500 in OD, 0.8750 in Width, Double Sealed, No Cage
MI ITEM #02664706
MFR #GDW4KFS464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.2500 in ID, 0.7500 in OD, 0.8750 in Width, Double Sealed, No Cage
MI ITEM #02664706
MFR #GDW4KFS464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GDW4K FS464 ACFT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight with Groove For Relubrication
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Rpm
    500 rpm
  • Cage Material
    No Cage
  • Number Of Rows
    1
  • Row Type Fill Slot
    Double Row
  • Standards Met
    SAE-AS27647
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Airframe Control
  • Finish Coating
    Cadmium
  • Outer Ring Width
    0.7500 in
  • Inner Ring Width
    0.8750 in
  • Series
    RBC®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400569297
  • UPC_NO
    637400569297
  • Radial Dynamic Load Capacity
    2770 lbf
  • Weight
    0.04 lbs
  • Radial Static Load Capacity
    2770 lbf
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Airframe Control Bearings
  • Additional Details
    GDW4KFS464 - RBC Airframe Bearing - GDW Series - 0.25" Bore, 0.75" OD, 0.875" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text