Motion
D7R62FS160
RBC® Airframe Control Ball Bearing - 0.4375 in ID, 1.2500 in OD, 0.6250 in Width, Double Sealed, No Cage
MI ITEM #02664707
MFR #D7R62FS160
Price$777.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.4375 in ID, 1.2500 in OD, 0.6250 in Width, Double Sealed, No Cage
MI ITEM #02664707
MFR #D7R62FS160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$777.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Inner Ring Width
    0.625 in
  • Outer Ring Width
    0.6000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.6250 in
  • Weight
    0.16 lbs

Details

  • Additional Details
    D7R62FS160 - RBC Airframe Bearing - Specials - 0.4375" Bore, 1.25" OD, 0.625" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Steel
  • Manufacturer Upc Number
    637400568856
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -65 TO 250 °F
  • Outside Ring Shape
    Crowned
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400568856

Overview

Mfr description
D 7 R6-2 FS160 ACFT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought