Motion
GD5M28FS160

RBC BEARINGS INC
GD5M28FS160

RBC® Airframe Control Ball Bearing - 0.3125 in ID, 0.9014 in OD, 0.9380 in Width, Double Sealed, No Cage
MI ITEM #02664708
MFR #GD5M28FS160
List Price$681.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
GD5M28FS160

RBC® Airframe Control Ball Bearing - 0.3125 in ID, 0.9014 in OD, 0.9380 in Width, Double Sealed, No Cage
MI ITEM #02664708
MFR #GD5M28FS160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.27/each for your price

Overview

Mfr description
GD 5 M28 FS160 ACFT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight with Groove For Relubrication
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -65 TO 250 °F
  • Cage Material
    No Cage
  • Number Of Rows
    2
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Bearing Material
    52100 Bearing Quality Steel
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Finish Coating
    Steel
  • Outer Ring Width
    0.8130 in
  • Inner Ring Width
    0.9375 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400569464
  • UPC_NO
    637400569464
  • Radial Dynamic Load Capacity
    600 lbf
  • Weight
    0.1 lbs
  • Flange Diameter
    1.0150 in
  • Radial Static Load Capacity
    600 lbf
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Airframe Control Bearings
  • Additional Details
    GD5M28FS160 - RBC Airframe Bearing - Specials - 0.3125" Bore, 1.015" OD, 0.9375" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text