Specifications
Dimensions
- Bore Diameter0.2500 in
- Inner Ring Width0.5620 in
- Outer Ring Width0.5000 in
- Outside Diameter0.6250 in
- Overall Width0.5620 in
- Precision RatingNot Rated
- Weight0.025 lbs
Details
- Additional DetailsMDW4K2FS428 - RBC Airframe Bearing - MDW Series - 0.25" Bore, 0.625" OD, 0.562" Width
- ApplicationAirframe Control
- Bearing Material52100 Bearing Quality Steel
- Bore TypeStraight
- Cage MaterialNo Cage
- Closure TypeDouble Sealed
- Finish CoatingCadmium
- Internal ClearanceC0
- Manufacturer Product Page
- Manufacturer Upc Number637400584108
- Max Rpm500 rpm
- Number Of Rows2
- Outside Ring ShapeStraight
- Product TypeAirframe Control Bearings
- Radial Dynamic Load Capacity1400 lbf
- Radial Static Load Capacity1400 lbf
- Row Type Fill SlotDouble Row Non-Fill Slot
- SeriesRBC®
- Snap Ring IncludedWithout Snap Ring
- Standards MetSAE-AS27647
- Type Of BearingBall Bearing
- UPC_NO637400584108