Specifications
Dimensions
- Bore Diameter0.1900 in
- Inner Ring Width0.245 in
- Outer Ring Width0.2030 in
- Outside Diameter0.6250 in
- Overall Width0.2450 in
- Precision RatingNot Rated
- Weight0.01 lbs
Details
- Additional DetailsMKSP3LFS428 - RBC Airframe Bearing - MKSP Series - 0.19" Bore, 0.625" OD, 0.245" Width
- ApplicationAirframe Control
- Bearing Material52100 Bearing Quality Steel
- Bore TypeStraight
- Cage MaterialNo Cage
- Closure TypeDouble Sealed
- Finish CoatingCadmium
- Internal ClearanceC0
- Manufacturer Product Page
- Manufacturer Upc Number637400585006
- Max Rpm500 rpm
- Number Of Rows1
- Outside Ring ShapeStraight
- Product TypeAirframe Control Bearings
- Radial Dynamic Load Capacity550 lbf
- Radial Static Load Capacity550 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesRBC®
- Snap Ring IncludedWithout Snap Ring
- Standards MetSAE-AS27645
- Type Of BearingBall Bearing
- UPC_NO637400585006