Motion
6NBC914YZP
Airframe Control Needle Roller Bearing - 0.3750 in Bore, 0.8800 in OD, 0.5620 in Width, Open
Mi Item #02664785
MFR #6NBC914YZP
Price$208.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 0.3750 in Bore, 0.8800 in OD, 0.5620 in Width, Open
Mi Item #02664785
MFR #6NBC914YZP

Mfr description
6NBC914 YZP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8800 in
  • Overall Width  
    0.5620 in
  • Precision Rating
    Not Rated
  • Weight
    0.03405 kg

Details

  • Application
    Airframe Control
  • Applications
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Shape
    Round
  • Bore Type
    Round
  • Closure Type
    Open
  • Finish Coating
    Cadmium
  • Flanges
    No Flange
  • Long Description
    The 6NBC914YZP Airframe Control Needle Roller Bearing features a 0.3750 in bore diameter, 0.8800 in outside diameter, 0.5620 in overall width, open closure type, and a weight of 0.03405 kg, making it suitable for aerospace control applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Upc Number
    637400593902
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    100 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    0 to +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6330 lbf
  • Radial Static Load Capacity
    6330 lbf
  • Series
    RBC®
  • Static Load Capacity
    6330 lbf
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400593902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)