Motion
7NBC1015YZP

RBC BEARINGS INC
7NBC1015YZP

Airframe Control Needle Roller Bearing - 0.4400 in Bore, 0.9400 in OD, 0.6250 in Width, Open
MI ITEM #02664787
MFR #7NBC1015YZP
Price$254.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
7NBC1015YZP

Airframe Control Needle Roller Bearing - 0.4400 in Bore, 0.9400 in OD, 0.6250 in Width, Open
MI ITEM #02664787
MFR #7NBC1015YZP

Mfr description
7NBC1015 YZP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.4400 in
  • Fillet Radius
    0.032 in
  • Outside Diameter  
    0.9400 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.044038 kg

Details

  • Additional Details
    7NBC1015YZP - RBC Airframe Bearing - NBC Series - 0.4375" Bore x 0.9375" OD x 0.625" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400594145
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    100 rpm
  • Min Operating Temperature
    -17.8 ºC
  • Number Of Rows
    1
  • Operating Temperature Range
    0 to +250 °F
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Series
    RBC®
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400594145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)