Motion
60NBC2074YZP

RBC BEARINGS INC
60NBC2074YZP

Airframe Control Needle Roller Bearing - 3.7500 in Bore, 4.6300 in OD, 1.2500 in Width, Open
MI ITEM #02664804
MFR #60NBC2074YZP
List Price$3,825.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
60NBC2074YZP

Airframe Control Needle Roller Bearing - 3.7500 in Bore, 4.6300 in OD, 1.2500 in Width, Open
MI ITEM #02664804
MFR #60NBC2074YZP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,825.10/each for your price

Overview

Mfr description
60NBC2074 YZP BRG

Specifications

  • Bore Type
    Straight
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    100 rpm
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Airframe Control
  • Finish Coating
    Cadmium
  • Inner Ring Width
    1.2500 in
  • Fillet Radius
    0.044 in
  • Series
    RBC®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400594091
  • UPC_NO
    637400594091
  • Radial Dynamic Load Capacity
    103000 lbf
  • Weight
    0.83536 kg
  • Radial Static Load Capacity
    103000 lbf
  • Material
    52100 Bearing Quality Steel
  • Min Operating Temperature
    -17.8 ºC
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • Product Type
    Airframe Control Bearings
  • Additional Details
    60NBC2074YZP - RBC Airframe Bearing - NBC Series - 3.7500" Bore x 4.6250" OD x 1.250" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text