Motion
5NBE717ZP
Airframe Control Needle Roller Bearing - 0.3100 in Bore, 1.0600 in OD, 0.4370 in Width, Open
MI ITEM #02664807
MFR #5NBE717ZP
List Price$654.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 0.3100 in Bore, 1.0600 in OD, 0.4370 in Width, Open
MI ITEM #02664807
MFR #5NBE717ZP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$654.71/each for your price

Overview

Mfr description
5NBE717 ZP BRG

Specifications

  • Bore Type
    Straight
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    100 rpm
  • Number Of Rows
    2
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Finish Coating
    Cadmium
  • Inner Ring Width
    0.4370 in
  • Fillet Radius
    0.022 in
  • Series
    RBC®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400593797
  • UPC_NO
    637400593797
  • Radial Dynamic Load Capacity
    4070 lbf
  • Weight
    0.035866 kg
  • Radial Static Load Capacity
    4070 lbf
  • Material
    52100 Bearing Quality Steel
  • Min Operating Temperature
    -17.8 ºC
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • Product Type
    Airframe Control Bearings
  • Additional Details
    5NBE717ZP - RBC Airframe Bearing - NBE Series - 0.3125" Bore x 1.0625" OD x 0.437" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text