Motion
7NBK1021YZP

RBC BEARINGS INC
7NBK1021YZP

Airframe Control Needle Roller Bearing - 0.4400 in Bore, 1.3100 in OD, 0.6250 in Width, Open
MI ITEM #02664809
MFR #7NBK1021YZP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
7NBK1021YZP

Airframe Control Needle Roller Bearing - 0.4400 in Bore, 1.3100 in OD, 0.6250 in Width, Open
MI ITEM #02664809
MFR #7NBK1021YZP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4400 in
  • Fillet Radius
    0.032 in
  • Inner Ring Width
    0.6250 in
  • Outside Diameter  
    1.3100 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.078996 kg

Details

  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Applications
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Closure Type
    Open
  • Finish Coating
    Cadmium
  • Long Description
    The 7NBK1021YZP Airframe Control Needle Roller Bearing features a 0.4400 in bore diameter, 1.3100 in outside diameter, 0.6250 in overall width, open closure type, and a weight of 0.078996 kg, making it ideal for aerospace control applications.
  • Lubrication Hole Type
    Hole On Inner Ring
  • Lubrication Type
    Hole On Inner Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400594176
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    100 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5870 lbf
  • Radial Static Load Capacity
    5870 lbf
  • Series
    RBC®
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400594176

Overview

Mfr description
7NBK1021 YZP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text