Motion
8NBK1224YZP

RBC BEARINGS INC
8NBK1224YZP

Airframe Control Needle Roller Bearing - 0.5000 in Bore, 1.5000 in OD, 0.7500 in Width, Open
Mi Item #02664810
MFR #8NBK1224YZP
Price$1,137.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
8NBK1224YZP

Airframe Control Needle Roller Bearing - 0.5000 in Bore, 1.5000 in OD, 0.7500 in Width, Open
Mi Item #02664810
MFR #8NBK1224YZP

Mfr description
8NBK1224 YZP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,137.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.032 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.133022 kg

Details

  • Additional Details
    8NBK1224YZP - RBC Airframe Bearing - NBK Series - 0.5000" Bore x 1.5000" OD x 0.750" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400594404
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    100 rpm
  • Min Operating Temperature
    -17.8 ºC
  • Number Of Rows
    2
  • Operating Temperature Range
    0 to +250 °F
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    8670 lbf
  • Radial Static Load Capacity
    8670 lbf
  • Series
    RBC®
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400594404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)