Motion
ATF3
Airframe Control Needle Roller Bearing - 0.1900 in Bore, 0.7500 in OD, 0.3130 in Width, Sealed
MI ITEM #02664827
MFR #ATF3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 0.1900 in Bore, 0.7500 in OD, 0.3130 in Width, Sealed
MI ITEM #02664827
MFR #ATF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATF-3 BRG (OLD# 3NBF512 YJTTK)

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Bore Type
    Round
  • Number Of Rows
    1
  • Bearing Material
    High carbon chrome steel
  • Radial Dynamic Load Capacity
    1200 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1200 lbf
  • Material
    High carbon chrome steel
  • Max Rpm
    100 rpm
  • Fillet Radius
    0.022 in
  • Flanges
    No Flange
  • Seal Material
    Sealed
  • Series
    RBC®
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    SAE AS21438
  • Lubrication Type
    Lubrication Groove & Hole
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400561314
  • UPC_NO
    637400561314
  • Application
    Airframe Control
  • Weight
    0.01362 kg
  • Type Of Bearing
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The ATF3 Airframe Control Needle Roller Bearing features a 0.1900 in bore diameter, 0.7500 in outside diameter, 0.3130 in overall width, sealed closure type, and a weight of 0.01362 kg, making it suitable for aerospace control applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text