Motion
ATF6
Airframe Control Needle Roller Bearing - 0.3750 in Bore, 1.0600 in OD, 0.5000 in Width, Sealed
MI ITEM #02664829
MFR #ATF6
Price$274.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 0.3750 in Bore, 1.0600 in OD, 0.5000 in Width, Sealed
MI ITEM #02664829
MFR #ATF6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$274.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Fillet Radius
    0.022 in
  • Outside Diameter  
    1.0600 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.0454 kg

Details

  • Additional Details
    ATF6 - RBC Airframe Bearing - ATF Series - 0.3750" Bore x 1.0625" OD x 0.500" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    High carbon chrome steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400561383
  • Material
    High carbon chrome steel
  • Max Rpm
    100 rpm
  • Number Of Rows
    1
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Seal Material
    Sealed
  • Series
    RBC®
  • Standards Met
    SAE AS21438
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400561383

Overview

Mfr description
ATF-6 BRG (OLD# 6NBF817 YJTTK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text