Motion
ATF12
Airframe Control Needle Roller Bearing - 0.7500 in Bore, 1.7500 in OD, 1.0000 in Width, Sealed
MI ITEM #02664832
MFR #ATF12
Price$385.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 0.7500 in Bore, 1.7500 in OD, 1.0000 in Width, Sealed
MI ITEM #02664832
MFR #ATF12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$385.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.032 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.23608 kg

Details

  • Additional Details
    ATF12 - RBC Airframe Bearing - ATF Series - 0.7500" Bore x 1.7500" OD x 1.000" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    High carbon chrome steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400034009
  • Material
    High carbon chrome steel
  • Max Rpm
    100 rpm
  • Number Of Rows
    1
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    14200 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Seal Material
    Sealed
  • Series
    RBC®
  • Standards Met
    SAE AS21438
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400034009

Overview

Mfr description
ATF-12 BRG (OLD#12NBF1628YJTTK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text