Motion
ATF14
Airframe Control Needle Roller Bearing - 0.8800 in Bore, 2.0000 in OD, 1.1250 in Width, Sealed
MI ITEM #02664833
MFR #ATF14
Price$462.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 0.8800 in Bore, 2.0000 in OD, 1.1250 in Width, Sealed
MI ITEM #02664833
MFR #ATF14

Mfr description
ATF-14 BRG (OLD#14NBF1832YJTTK)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$462.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.8800 in
  • Fillet Radius
    0.032 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    1.1250 in
  • Precision Rating
    Not Rated
  • Weight
    0.3405 kg

Details

  • Additional Details
    ATF14 - RBC Airframe Bearing - ATF Series - 0.8750" Bore x 2.0000" OD x 1.125" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    High carbon chrome steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400561192
  • Material
    High carbon chrome steel
  • Max Rpm
    100 rpm
  • Number Of Rows
    1
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    19300 lbf
  • Radial Static Load Capacity
    19300 lbf
  • Seal Material
    Sealed
  • Series
    RBC®
  • Standards Met
    SAE AS21438
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400561192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)