Motion
ATF20
Airframe Control Needle Roller Bearing - 1.2500 in Bore, 2.5000 in OD, 1.2500 in Width, Sealed
MI ITEM #02664836
MFR #ATF20
List Price$1,021.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 1.2500 in Bore, 2.5000 in OD, 1.2500 in Width, Sealed
MI ITEM #02664836
MFR #ATF20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,021.31/each for your price

Overview

Mfr description
ATF-20 BRG

Specifications

  • Bore Type
    Straight
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Max Rpm
    100 rpm
  • Cage Material
    Steel
  • Number Of Rows
    1
  • Standards Met
    SAE AS21438
  • Bearing Material
    High carbon chrome steel
  • Precision Rating
    Not Rated
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Finish Coating
    Cadmium
  • Fillet Radius
    0.032 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400561239
  • UPC_NO
    637400561239
  • Radial Dynamic Load Capacity
    25300 lbf
  • Weight
    0.52664 kg
  • Radial Static Load Capacity
    25300 lbf
  • Material
    High carbon chrome steel
  • Seal Material
    Sealed
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • Product Type
    Airframe Control Bearings
  • Additional Details
    ATF20 - RBC Airframe Bearing - ATF Series - 1.2500" Bore x 2.5000" OD x 1.250" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text