Motion
10NBL2426YJ

RBC BEARINGS INC
10NBL2426YJ

Airframe Control Needle Roller Bearing - 0.6300 in Bore, 1.6300 in OD, 1.5000 in Width, Open
MI ITEM #02664838
MFR #10NBL2426YJ
Price$731.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
10NBL2426YJ

Airframe Control Needle Roller Bearing - 0.6300 in Bore, 1.6300 in OD, 1.5000 in Width, Open
MI ITEM #02664838
MFR #10NBL2426YJ

Mfr description
10NBL2426 YJ BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$731.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Fillet Radius
    0.032 in
  • Outside Diameter  
    1.6300 in
  • Overall Width  
    1.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.3178 kg

Details

  • Additional Details
    10NBL2426YJ - RBC Airframe Bearing - NBL Series - 0.6250" Bore x 1.6250" OD x 1.500" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400592493
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    100 rpm
  • Min Operating Temperature
    -17.8 ºC
  • Number Of Rows
    2
  • Operating Temperature Range
    0 to +250 °F
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    19900 lbf
  • Radial Static Load Capacity
    19900 lbf
  • Series
    RBC®
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400592493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)