Motion
8NCC1416YP
Airframe Control Needle Roller Bearing - 0.5000 in Bore, 1.0000 in OD, 0.8750 in Width, Open
MI ITEM #02664848
MFR #8NCC1416YP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Control Needle Roller Bearing - 0.5000 in Bore, 1.0000 in OD, 0.8750 in Width, Open
MI ITEM #02664848
MFR #8NCC1416YP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.032 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.05448 kg

Details

  • Additional Details
    8NCC1416YP - RBC Airframe Bearing - NCC Series - 0.5000" Bore x 1.0000" OD x 0.875" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Cadmium
  • Manufacturer Upc Number
    637400594466
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    100 rpm
  • Min Operating Temperature
    -17.8 ºC
  • Number Of Rows
    1
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    2350 lbf
  • Radial Static Load Capacity
    2350 lbf
  • Series
    RBC®
  • Standards Met
    AFMBA, MIL
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400594466

Overview

Mfr description
8NCC1416 YP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought