Motion
20NCC2230YP

RBC BEARINGS INC
20NCC2230YP

Airframe Control Needle Roller Bearing - 1.2500 in Bore, 1.8800 in OD, 1.3750 in Width, Open
Mi Item #02664849
MFR #20NCC2230YP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
20NCC2230YP

Airframe Control Needle Roller Bearing - 1.2500 in Bore, 1.8800 in OD, 1.3750 in Width, Open
Mi Item #02664849
MFR #20NCC2230YP

Mfr description
20NCC2230 YP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Fillet Radius
    0.032 in
  • Outside Diameter  
    1.8800 in
  • Overall Width  
    1.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.1362 kg

Details

  • Additional Details
    20NCC2230YP - RBC Airframe Bearing - NCC Series - 1.2500" Bore x 1.8750" OD x 1.375" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Needle Roller Bearing Inner Rings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Steel
  • Manufacturer Upc Number
    637400593032
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    100 rpm
  • Min Operating Temperature
    -17.8 ºC
  • Number Of Rows
    1
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    8180 lbf
  • Radial Static Load Capacity
    8180 lbf
  • Series
    RBC®
  • Standards Met
    AFMBA, MIL
  • Style
    Needle Roller
  • Type
    Track Type
  • Type Of Bearing
    Needle Roller
  • UPC_NO
    637400593032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)