Motion
PN3A
RBC Airframe Bearing - Specials
MI ITEM #02664850
MFR #PN3A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Airframe Bearing - Specials
MI ITEM #02664850
MFR #PN3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PN 3 A BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Airframe Control
  • Finish Coating
    Cadmium Plated
  • Outer Ring Width
    0.2500 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400585983
  • UPC_NO
    637400585983
  • Weight
    0.01 lbs
  • Radial Static Load Capacity
    925 lbf
  • Type
    Airframe Control
  • Product Type
    Airframe Control Bearings
  • Additional Details
    PN3A - RBC Airframe Bearing - Specials - 0.1915" Bore, 0.5005" OD, 0.297" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text