Motion
PN4A
RBC Airframe Bearing - Specials
MI ITEM #02664851
MFR #PN4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Airframe Bearing - Specials
MI ITEM #02664851
MFR #PN4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PN 4 A BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Airframe Control
  • Finish Coating
    Cadmium Plated
  • Outer Ring Width
    0.4190 in
  • Inner Ring Width
    0.4190 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400585990
  • UPC_NO
    637400585990
  • Weight
    0.02 lbs
  • Radial Static Load Capacity
    2400 lbf
  • Type
    Airframe Control
  • Product Type
    Airframe Control Bearings
  • Additional Details
    PN4A - RBC Airframe Bearing - Specials - 0.2515" Bore, 0.6255" OD, 0.484" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought