Motion
CSK15-PP
Sprag Clutch - 15 mm Bore, 35 mm OD, 16 mm Length, 14.7 ft-lbs Torque
MI ITEM #02664853
MFR #CSK15-PP
Price$675.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 15 mm Bore, 35 mm OD, 16 mm Length, 14.7 ft-lbs Torque
MI ITEM #02664853
MFR #CSK15-PP

Mfr description
CSK 15 PP CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$675.25/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Size
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    16 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    1665 lb
  • Lubrication
    Grease
  • Max Rpm
    8400 rpm
  • Maximum Speed
    8400 rpm
  • Series
    CSK
  • Torque Capacity
    14.7 ft-lbs
  • UPC_NO
    786582749895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)