1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
F21614M85
High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 Teeth, QD Bushed, E
MI ITEM #
02664982
MFR #
F21614M85
List Price
$5,753.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS F21614M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
F21614M85
High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 Teeth, QD Bushed, E
MI ITEM #
02664982
MFR #
F21614M85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,753.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
F216-14M-85(E) HTD SPKT
Specifications
Belt Type
HTD
Bore Type
QD Bushed
Belt Pitch
14 mm
Number Of Teeth
85
Bushing Series
E
Weight
161.00 lbs
UPC_NO
698672127738
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data