Motion
N4432
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 130 V, 2500 rpm rpm, TENV (Totally Enclosed Non-Ventelated), 42CZ Frame
Mi Item #02665045
MFR #N4432
Price$814.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 130 V, 2500 rpm rpm, TENV (Totally Enclosed Non-Ventelated), 42CZ Frame
Mi Item #02665045
MFR #N4432

Mfr description
N4432 MOTOR
  • Totally enclosed non-ventilated (IP-40)
  • Class "F" insulation
  • NEMA 42CZ models are class "F" rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.38/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    42CZ
  • Overall Length C Dimension
    7.78 in
  • Shaft Diameter
    1/2 in
  • Shaft Length
    1.31 in
  • Weight
    14.5 lbs

Details

  • Base RPM
    2500 rpm
  • Current
    3.4 A
  • DC Armature Voltage
    130 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventelated)
  • Full Load Torque
    180 in-oz
  • Insulation Class
    F
  • Manufacturer Product Page
  • Maximum Speed
    2500 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/2 hp
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange
  • Optional Accessories
    Die cast terminal box kit for 33A | 34R | 42A | 42R | and 48R motors and gearmotors [model 0984] | Die cast base kit for 42A motors [model 0991] | 33A/42A mounting adaptor for encoders and brakes [model 0992] | Die cast metric terminal box kit with terminal block for 33A | 34R | 42A | 42R | and 48R motors and gearmotors [model 1984] | Large die cast terminal box kit for 34R | 42R | 48R | 42R-FX | 33A | 42A stock motors and gearmotors [model 0986]
  • Radial Load Capacity
    90 lbs
  • Series
    42A
  • Standards Met
    NEMA
  • Supply Voltage
    130 V
  • Voltage
    130 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)