Specifications
Dimensions
- Coupling Size3/4 in x 1/2 in
- End 1 Size3/4 in
- End 2 Size1/2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType B Female Coupler x Male Thread
- Coupling Connection TypeCoupler x Male Thread NPT
- Coupling GenderFemale
- End 1 TypeEZ Boss-Lock Female Coupler
- End 2 TypeMale NPT
- Fitting ShapeStraight
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNitrile Rubber
Overview
Mfr description
RB050EZ CPLG
- Produced to interchange with all product produced to Commercial Item Description A-A-59326B
- Precision machined to rigid tolerances
- Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
- Recess holds gasket firmly in place to ensure proper placement
- Long shank design allows proper banding, thus eliminating the major cause of hose damage
- Extremely easy to open
- Resistant to accidental disconnection when being dragged—the release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
- Alerts you if it is not properly engaged—if the rotating lever is not flush with the handle, it is not properly engaged
- No sliding pins to jam
- Rotating action helps keep the locking device free of debris
- No sliding pins to pop open
- Warning: Under no circumstances should cam and groove couplings be used for compressed air or steam service
- Manufacturer: Dixon Valve & Coupling