Motion
CC5-SS
2 7/16 COUPLING SHAFT 30
Mi Item #02665245
MFR #CC5-SS
Price$594.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 7/16 COUPLING SHAFT 30
Mi Item #02665245
MFR #CC5-SS

Mfr description
CC5-SS 2-7/16" COUPLING SHAFT 304S
  • Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing.
  • Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed.
  • Jig drilling allows for ease of installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.02/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Nominal Bolt Hole Size
    0.6563 in
  • Overall Length
    12.75 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    12.7500 in
  • Storage Dimension Width
    2.4375 in
  • Weight
    15.7 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Upc Number
    697950485386
  • Material
    Stainless Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB2, Hanger Bearings, Screw
  • UPC_NO
    697950485386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)