Motion
CE5BB-W-SS
Coupling End Shaft - 11.3750 in Length
Mi Item #02665246
MFR #CE5BB-W-SS
Price$457.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling End Shaft - 11.3750 in Length
Mi Item #02665246
MFR #CE5BB-W-SS

Mfr description
CE5BB-W-SS 2-7/16" X 11-3/8" END
  • Corrosion Resistant Stainless Steel
  • Jig Drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.76/each

Specifications

Dimensions

  • Nominal Bolt Hole Size
    0.65625 in
  • Outside Diameter
    2.4375 in
  • Overall Length
    11.3750 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    11.3750 in
  • Storage Dimension Width
    2.4375 in
  • Weight
    15.1 lbs

Details

  • Additional Details
    End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel. End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    Non-Heat Treat Bearing Area
  • Manufacturer Upc Number
    697950485461
  • Material
    Stainless Steel
  • Number Of Bolts
    2
  • Related Components
    CCB5-SS, Waste pack, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)