Motion
SPBD-25
Martin SPBD-25 BUSHING FOR SP25 SHEAR PIN
Mi Item #02665589
MFR #SPBD-25
Price$54.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBD-25 BUSHING FOR SP25 SHEAR PIN
Mi Item #02665589
MFR #SPBD-25

Mfr description
SPBD-25 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.41/each

Specifications

Dimensions

  • Height
    1.1
  • Length
    1
  • Storage Dimension Height
    1.3125 in
  • Storage Dimension Length
    1.125 in
  • Storage Dimension Width
    1.125 in
  • Weight
    .17 lbs, 0.15
  • Width
    1

Details

  • Manufacturer Upc Number
    697950077123
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)