Motion
4207-16754
4207 Series Weed Spray Tubing - 1/2 in Inner Diameter, 175 psi Working Pressure, Nylon 11 Tube Material, 6000 in Length
MI ITEM #02665757
MFR #4207-16754
List Price$5.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4207 Series Weed Spray Tubing - 1/2 in Inner Diameter, 175 psi Working Pressure, Nylon 11 Tube Material, 6000 in Length
MI ITEM #02665757
MFR #4207-16754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.00/ft for your price

Overview

Mfr description
4207-1675-4 WEED SPRAY
  • May also be used for paints and solvents at pressures up to 100 PSIG.
  • Available in all standard sizes
  • Has an operating temperature range of -20°F to +150°F.
  • Thermoplastic tube for use in conveying common weed spray products.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    175 psi
  • Additional Details
    Hose, Thermo Synflex
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    700 psi
  • Color
    Natural
  • Length
    6000 in
  • Typical Applications
    General Purpose Air, Paint Spray
  • Min Operating Temperature
    -20 °F
  • Max Operating Temperature
    150 °F
  • Tube Material
    Nylon 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text