Motion
CL-00-SB
Swing Bolt, Thread Size: 1/4-20", Hole Diameter: 1/4", Length to Eye Center: 1-1/2", Thread Length: 3/4"
MI ITEM #02666130
MFR #CL-00-SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swing Bolt, Thread Size: 1/4-20", Hole Diameter: 1/4", Length to Eye Center: 1-1/2", Thread Length: 3/4"
MI ITEM #02666130
MFR #CL-00-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-00-SB SWING BOLT

Specifications

  • Thread Size
    1/4-20 in
  • Hole Diameter
    1/4 in
  • Length to Eye Center
    1-1/2 in
  • Thread Length
    3/4 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Length Under Head
    1-3/16 in
  • Head Width
    1/2 in
  • Head Thickness
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought