Motion
J1216MBASD

PROTO TOOLS
J1216MBASD

Combination Wrench - Black Oxide, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in OAL
Mi Item #02666417
MFR #J1216MBASD
Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1216MBASD

Combination Wrench - Black Oxide, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in OAL
Mi Item #02666417
MFR #J1216MBASD

Mfr description
J1216MBASD WR COMB 16MM 12PT BLACKM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.95/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    61/64 in
  • Box End Wrench Size  
    16 mm
  • Head Angle
    Offset
  • Head Thickness
    5/16 in, 7.94 mm
  • Open End Head Thickness
    21/64 in
  • Open End Head Width
    1-21/64 in
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    9-35/64 in
  • Weight
    0.34 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073770
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)