Motion
J1219MBASD

PROTO TOOLS
J1219MBASD

Combination Wrench - Metric, Black Oxide, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 11-1/32 in
MI ITEM #02666422
MFR #J1219MBASD
Your Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1219MBASD

Combination Wrench - Metric, Black Oxide, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 11-1/32 in
MI ITEM #02666422
MFR #J1219MBASD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.16/each(List $35.47)

Overview

Mfr description
J1219MBASD WR COMB 19MM 12PT BLACK

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    1-7/64 in
  • Open End Head Width
    1-37/64 in
  • Box End Head Thickness
    15/32 in
  • Open End Head Thickness
    23/64 in
  • UPC_NO
    662679073800
  • Weight
    0.57 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought