Motion
J1220MBASD

PROTO TOOLS
J1220MBASD

Combination Wrench - Black Oxide, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-27/64 in OAL
Mi Item #02666423
MFR #J1220MBASD
Price$35.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1220MBASD

Combination Wrench - Black Oxide, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-27/64 in OAL
Mi Item #02666423
MFR #J1220MBASD

Mfr description
J1220MBASD WR COMB 20MM 12PT BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.76/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-3/16 in
  • Box End Wrench Size  
    20 mm
  • Head Angle
    Offset
  • Head Thickness
    1/2 in, 12.70 mm
  • Open End Head Thickness
    25/64 in
  • Open End Head Width
    1-11/16 in
  • Open End Wrench Size  
    20 mm
  • Overall Length  
    11-27/64 in
  • Weight
    0.61 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073817
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)