Motion
J1221MBASD

PROTO TOOLS
J1221MBASD

Combination Wrench - Metric, Black Oxide, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-13/16 in
MI ITEM #02666424
MFR #J1221MBASD
Your Price$39.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1221MBASD

Combination Wrench - Metric, Black Oxide, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-13/16 in
MI ITEM #02666424
MFR #J1221MBASD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.50/each(List $44.68)

Overview

Mfr description
J1221MBASD WR COMB 21MM 12PT BLACK

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    1-3/16 in
  • Open End Head Width
    1-11/16 in
  • Box End Head Thickness
    1/2 in
  • Open End Head Thickness
    13/32 in
  • UPC_NO
    662679073824
  • Weight
    0.66 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought