Motion
J1226BASD

PROTO TOOLS
J1226BASD

Combination Wrench - Black Oxide, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-7/8 in OAL
Mi Item #02666426
MFR #J1226BASD
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1226BASD

Combination Wrench - Black Oxide, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-7/8 in OAL
Mi Item #02666426
MFR #J1226BASD

Mfr description
J1226BASD WRCOMB 13/16 12PT BLACK
  • Non–reflective ProtoBlack™ finish for use where non–plated products are required.
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Countersunk box end for easy application to the fastener.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-11/64 in
  • Box End Wrench Size  
    13/16 in
  • Head Angle
    Offset
  • Head Thickness
    23/64 in, 9.13 mm
  • Open End Head Thickness
    3/8 in
  • Open End Head Width
    1-11/16 in
  • Open End Wrench Size  
    13/16 in
  • Overall Length  
    11-7/8 in
  • Weight
    0.67 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Drop Forged
    Yes
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073640
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)