Motion
J1234BASD

PROTO TOOLS
J1234BASD

Combination Wrench - Black Oxide, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 15-1/4 in OAL
Mi Item #02666431
MFR #J1234BASD
Price$56.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1234BASD

Combination Wrench - Black Oxide, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 15-1/4 in OAL
Mi Item #02666431
MFR #J1234BASD

Mfr description
J1234BASD WR COMB 1-1/16 12PT BLAC
  • Non–reflective ProtoBlack™ finish for use where non–plated products are required.
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Countersunk box end for easy application to the fastener.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.53/each

Specifications

Dimensions

  • Box End Head Thickness
    5/8 in
  • Box End Head Width
    1-31/64 in
  • Box End Wrench Size  
    1-1/16 in
  • Head Angle
    Offset
  • Head Thickness
    1-1/8 in, 28.58 mm
  • Open End Head Thickness
    15/32 in
  • Open End Head Width
    2-9/64 in
  • Open End Wrench Size  
    1-1/16 in
  • Overall Length  
    15-1/4 in
  • Weight
    1.37 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Drop Forged
    Yes
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073688
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)