Motion
MH0073BA02AC0000000000A0J

CHAR-LYNN (DANFOSS)
MH0073BA02AC0000000000A0J

Char-Lynn H Series Hydraulic Geroler Spool Valve Motor - H-Series, 120 cc/rev Displacement, 4 Bolt - Square Mounting Type, 1/2–14 NPTF Port Size
Mi Item #02666555
MFR #MH0073BA02AC0000000000A0J
Price$807.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0073BA02AC0000000000A0J

Char-Lynn H Series Hydraulic Geroler Spool Valve Motor - H-Series, 120 cc/rev Displacement, 4 Bolt - Square Mounting Type, 1/2–14 NPTF Port Size
Mi Item #02666555
MFR #MH0073BA02AC0000000000A0J

Mfr description
101-1770 MOTOR
  • Extended bearing life|Increased shaft seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.87/each

Specifications

Dimensions

  • Continuous Torque
    1363 in
  • Motor Port Size
    1/2–14 NPTF
  • Overall Height
    3.31 in
  • Overall Length
    6.85 in
  • Overall Width
    3.38 in
  • Weight
    12.10 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Continuous Flow Rate
    57 L/min
  • Displacement
    120 cc/rev
  • Intermittent Pressure
    165 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    469 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    1800 psi
  • Maximum RPM-Continuous
    1021 rpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Seal Type
    Single Lip Seal
  • Series
    H-Series
  • Shaft Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)