Motion
MIW12-12D
ESCAPEMENT, DBL FINGER
MI ITEM #02666569
MFR #MIW12-12D
Price$276.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESCAPEMENT, DBL FINGER
MI ITEM #02666569
MFR #MIW12-12D

Mfr description
MIW12-12D ESCAPEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.28/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Finger Type
    2 Finger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)