Motion
NH1625C175B0350

DANFOSS AEROQUIP LLC
NH1625C175B0350

USA Sealing Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #02666582
MFR #NH1625C175B0350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1625C175B0350

USA Sealing Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #02666582
MFR #NH1625C175B0350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH1625C175B0350 1 3/4 TUBING
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • End 1 Style
    Female Compression
  • End 1 Size
    1.750 in
  • End 2 Style
    Female
  • End 2 Size
    1.750 in
  • Length
    3.500 in
  • Material
    Carbon Steel
  • Working Pressure
    200 psi
  • Overall Length
    3.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought