Motion
GM0812
Die & Mold Plain-Bearing - 0.5000 in Bore, 0.7500 in OD, RTFE Material
MI ITEM #02666600
MFR #GM0812
Your Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.5000 in Bore, 0.7500 in OD, RTFE Material
MI ITEM #02666600
MFR #GM0812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.00/each(List $17.94)

Overview

Mfr description
GM0812-016 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    0.5000 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    0.7500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text