Overview
Mfr description
3520V35A12 1AA22L PUMP
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Vane Pump TypeDouble
- Series3520V
- Displacement111.4 cm³/r, 41 cm³/r
- Inlet Port Size3 in SAE
- Outlet Port Size1-1/4 in SAE
- Maximum Flow Rate121.23383808 L/min
- Maximum Operating Pressure3000 psi
- Shaft TypeStraight Keyed
- Mounting TypeFlange
- Max Rpm1800 rpm
- Port Orientation135° Counterclockwise
- Max Operating Temperature210 °F
- Max Continuous Torque400 N-m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data